FESTO 189338 SUCTION CUP COMPLETE ESS-20-EN


Suction cup ESS-20

References
festo:ESS-20-EN
rubix:120A6735
manufacturer :189338
ean:4052568042325
ESS-20-EN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189338 SUCTION CUP COMPLETE ESS-20-EN


Suction cup complete ESS-20-EN easily interchangeable, Min. workpiece radius=30 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,84 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight9,17Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 10.22 excl. VAT
/ Each
Ā£ 12.26 incl. VAT
  • Delivery usually within ( 2 ) days