FESTO 189362 SUCTION CUP COMPLETE ESS-100-EN
Suction cup ESS-100
See technical informationSee documentsReferences
Festo:ESS-100-EN
Rubix:120A6401
Manufacturer :189362
EAN:4052568149932

Documents
Product details : FESTO 189362 SUCTION CUP COMPLETE ESS-100-EN
Suction cup complete ESS-100-EN easily interchangeable, Min. workpiece radius=200 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=84,66 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 291,5 g |
|---|---|
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 95.17 excl. VAT
/ Each
£ 114.20 incl. VAT
- Delivery usually within ( 2 ) days