FESTO 193502 VACUUM GENERATOR VN-14-H-T4-PI4-VI5-RI5


VN pneumatic vacuum suction nozzle

References
festo:VN-14-H-T4-PI4-VI5-RI5
rubix:119A5510
manufacturer :193502
ean:4052568079932
VN-14-H-T4-PI4-VI5-RI5 Vacuum generator
brand logo
Technical specifications
Materialanodised aluminium wrought alloy, nbr, pom
See all Specifications

Product details : FESTO 193502 VACUUM GENERATOR VN-14-H-T4-PI4-VI5-RI5


Vacuum generator VN-14-H-T4-PI4-VI5-RI5 Standard, high vacuum, 18 mm width, T-form with internal thread Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight35,8Ā g
Materialanodised aluminium wrought alloy, nbr, pom
Show UNSPSC/ECL@SS
Ā£ 38.87 excl. VAT
/ Each
Ā£ 46.64 incl. VAT
  • In stock: Next day delivery