FESTO 532630 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1-B
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-07-H-T3-PQ2-VQ2-RO1-B
Rubix:119A6011
Manufacturer :532630
EAN:4052568165215

Technical specifications
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass |
|---|
Documents
Product details : FESTO 532630 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1-B
Vacuum generator VN-07-H-T3-PQ2-VQ2-RO1-B With ejector pulse and built-in solenoid valve. Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Logistic Weight | 92,21 g |
|---|---|
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 160.62 excl. VAT
/ Each
£ 192.74 incl. VAT
- Delivery usually within ( 2 ) days