FESTO 189334 SUCTION CUP COMPLETE ESS-15-EN


Suction cup ESS-15

References
festo:ESS-15-EN
rubix:120A6731
manufacturer :189334
ean:4052568042295
ESS-15-EN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189334 SUCTION CUP COMPLETE ESS-15-EN


Suction cup complete ESS-15-EN easily interchangeable, Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,35 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight4,61Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 9.63 excl. VAT
/ Each
Ā£ 11.56 incl. VAT
  • Delivery usually within ( 2 ) days