FESTO 1394696 SUCTION CUP COMPLETE VASB-8-M5-SI-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-8-M5-SI-B
Rubix:121A1390
Manufacturer :1394696
EAN:4052568061975
Documents
Product details : FESTO 1394696 SUCTION CUP COMPLETE VASB-8-M5-SI-B
Suction cup VASB-8-M5-SI-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=3,3 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,163 cm3, Position of Connection=on top
Technical specifications
Attributes
| Material | wrought aluminium alloy, vmq |
|---|
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
- Delivery usually within ( 2 ) days