FESTO 189322 SUCTION CUP COMPLETE ESS-100-SN


Suction cup ESS-100

References
festo:ESS-100-SN
rubix:121A3944
manufacturer :189322
ean:4052568078690
ESS-100-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189322 SUCTION CUP COMPLETE ESS-100-SN


Suction cup complete ESS-100-SN easily interchangeable, Min. workpiece radius=460 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight284,9Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 66.80 excl. VAT
/ Each
Ā£ 80.16 incl. VAT
  • Delivery usually within ( 2 ) days