FESTO 547697 VACUUM GENERATOR CARTRIDGE VN-10-H
VN Vacuum generator cartridge
See technical informationSee documentsReferences
Festo:VN-10-H
Rubix:119A3757
Manufacturer :547697
EAN:4052568092870

Documents
Product details : FESTO 547697 VACUUM GENERATOR CARTRIDGE VN-10-H
Vacuum generator cartridge VN-10-H For VN vacuum generators, high vacuum. Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum), Operating pressure=1 - 8 bar, Operating pressure for max. vacuum=3,5 bar
Technical specifications
Attributes
| Logistic Weight | 2,54 g |
|---|---|
| Material | nbr, pom, wrought aluminium alloy |
Show UNSPSC/ECL@SS
£ 142.20 excl. VAT
/ 5 pieces
£ 170.64 incl. VAT
- Delivery usually within ( 2 ) days