FESTO 162535 VACUUM GENERATOR VADMI-300-N
VADMI Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADMI-300-N
Rubix:119A4034
Manufacturer :162535
EAN:4052568131562

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162535 VACUUM GENERATOR VADMI-300-N
Vacuum generator VADMI-300-N With additional vacuum switch, NPN design Nominal size, Laval nozzle=3 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 809.90 excl. VAT
/ Each
£ 971.88 incl. VAT
- Delivery usually within ( 8 ) days