FESTO 189337 SUCTION CUP COMPLETE ESS-15-EF


Suction cup ESS-15

References
festo:ESS-15-EF
rubix:120A6734
manufacturer :189337
ean:4052568078720
ESS-15-EF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189337 SUCTION CUP COMPLETE ESS-15-EF


Suction cup complete ESS-15-EF easily interchangeable, Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,35 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight5,08Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 31.78 excl. VAT
/ Each
Ā£ 38.14 incl. VAT
  • Delivery usually within ( 2 ) days