FESTO 526109 VACUUM GENERATOR VN-07-M-T2-PQ1-VQ1-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-M-T2-PQ1-VQ1-RO1
rubix:80039942
manufacturer :526109
ean:4052568083618
VN-07-M-T2-PQ1-VQ1-RO1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, pe, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 526109 VACUUM GENERATOR VN-07-M-T2-PQ1-VQ1-RO1


Vacuum generator VN-07-M-T2-PQ1-VQ1-RO1 In-line, high vacuum, width 10 mm, with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)

Technical specifications


Attributes
Logistic Weight15Ā g
Materialnbr, pom, pe, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 39.41 excl. VAT
/ Each
Ā£ 47.29 incl. VAT
  • Usually arrives within 14 working days