FESTO 162524 VACUUM GENERATOR VADMI-45-P


VADMI Vacuum Suction Nozzles

References
festo:VADMI-45-P
rubix:119A6006
manufacturer :162524
ean:4052568131463
VADMI-45-P Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 162524 VACUUM GENERATOR VADMI-45-P


Vacuum generator VADMI-45-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=0,45 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistics dimensions (L x W x H)113x80x45Ā mm
Logistic Weight177,5Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 739.82 excl. VAT
/ Each
Ā£ 887.78 incl. VAT
  • Delivery usually within ( 8 ) days