FESTO 547696 VACUUM GENERATOR CARTRIDGE VN-07-L


VN Vacuum generator cartridge

References
festo:VN-07-L
rubix:119A6004
manufacturer :547696
ean:4052568051686
VN-07-L Vacuum generator cartridge
brand logo
Technical specifications
MaterialNBR, POM, wrought aluminum alloy
See all Specifications

Product details : FESTO 547696 VACUUM GENERATOR CARTRIDGE VN-07-L


Vacuum generator cartridge VN-07-L For VN vacuum generators, high suction rate. Nominal size, Laval nozzle=0,7 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume), Operating pressure=1 - 8 bar, Nominal operating pressure=6 bar

Technical specifications


Attributes
Logistic Weight1,86Ā g
MaterialNBR, POM, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 128.05 excl. VAT
/ 5 pieces
Ā£ 153.66 incl. VAT
  • Delivery usually within ( 8 ) days