FESTO 189329 SUCTION CUP COMPLETE ESS-150-SF
Suction cup ESS-150
See technical informationSee documentsReferences
Festo:ESS-150-SF
Rubix:120A6641
Manufacturer :189329
EAN:4052568149864

Documents
Product details : FESTO 189329 SUCTION CUP COMPLETE ESS-150-SF
Suction cup complete ESS-150-SF easily interchangeable, Min. workpiece radius=480 mm, Nominal size=10 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 519.76 excl. VAT
/ Each
£ 623.71 incl. VAT
- Delivery usually within ( 2 ) days