FESTO 189323 SUCTION CUP COMPLETE ESS-100-SU
Suction cup ESS-100
See technical informationSee documentsReferences
Festo:ESS-100-SU
Rubix:134A0783
Manufacturer :189323
EAN:4052568078706

Documents
Product details : FESTO 189323 SUCTION CUP COMPLETE ESS-100-SU
Suction cup complete ESS-100-SU easily interchangeable, Min. workpiece radius=460 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 289,5 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 70.85 excl. VAT
/ Each
£ 85.02 incl. VAT
- Delivery usually within ( 2 ) days