FESTO 189374 SUCTION CUP COMPLETE ESS-10-BN


Suction cup ESS-10

References
festo:ESS-10-BN
rubix:121A1466
manufacturer :189374
ean:4052568042455
ESS-10-BN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189374 SUCTION CUP COMPLETE ESS-10-BN


Suction cup complete ESS-10-BN easily interchangeable, Suction cup height compensator=4 mm, Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,38 cm3

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x10x45Ā mm
Logistic Weight4,5Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 10.90 excl. VAT
/ Each
Ā£ 13.08 incl. VAT
  • Delivery usually within ( 2 ) days