FESTO 189415 SUCTION CUP COMPLETE ESS-15X45-ON
Suction cup ESS-15
See technical informationSee documentsReferences
Festo:ESS-15X45-ON
Rubix:132A4661
Manufacturer :189415
EAN:4052568078898

Documents
Product details : FESTO 189415 SUCTION CUP COMPLETE ESS-15X45-ON
Suction cup complete ESS-15X45-ON easily interchangeable, Nominal size=6 mm, Suction cup size=15x45 mm, Suction cup volume=1,57 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x35x17 mm |
|---|---|
| Logistic Weight | 25,7 g |
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 30.87 excl. VAT
/ Each
£ 37.04 incl. VAT
- Delivery usually within ( 2 ) days