FESTO 525992 SUCTION CUP COMPLETE ESS-40-BT-G1/4
Suction cup ESS-40
See technical informationSee documentsReferences
Festo:ESS-40-BT-G1/4
Rubix:120A5211
Manufacturer :525992
EAN:4052568083236

Documents
Product details : FESTO 525992 SUCTION CUP COMPLETE ESS-40-BT-G1/4
Suction cup complete ESS-40-BT-G1/4 easily interchangeable, Height compensator for suction-cup holder=9 mm, Min. workpiece radius=35 mm, Nominal size=2,5 mm, Suction cup diameter=40 mm, Suction cup volume=9,8 cm3
Technical specifications
Attributes
| Logistic Weight | 27,4 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 38.12 excl. VAT
/ Each
£ 45.74 incl. VAT
- Delivery usually within ( 6 ) days