FESTO 532636 VACUUM GENERATOR VN-10-H-T3-PQ2-VQ2-RO1-M


VN Vacuum generator pneumatic

References
festo:VN-10-H-T3-PQ2-VQ2-RO1-M
rubix:119A3632
manufacturer :532636
ean:4052568165277
VN-10-H-T3-PQ2-VQ2-RO1-M Vacuum generator
brand logo
Technical specifications
Materialwrought aluminum alloy anodized, nbr, pom, pa-reinforced, pe, steel, brass nickel-plated
See all Specifications

Product details : FESTO 532636 VACUUM GENERATOR VN-10-H-T3-PQ2-VQ2-RO1-M


Vacuum generator VN-10-H-T3-PQ2-VQ2-RO1-M With built-in solenoid valve. Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight90,35Ā g
Materialwrought aluminum alloy anodized, nbr, pom, pa-reinforced, pe, steel, brass nickel-plated
Show UNSPSC/ECL@SS
Ā£ 122.09 excl. VAT
/ Each
Ā£ 146.51 incl. VAT