FESTO 189394 SUCTION CUP COMPLETE ESS-80-BN


Suction cup ESS-80

References
festo:ESS-80-BN
rubix:120A6525
manufacturer :189394
ean:4052568078829
ESS-80-BN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189394 SUCTION CUP COMPLETE ESS-80-BN


Suction cup complete ESS-80-BN easily interchangeable, Suction cup height compensator=10 mm, Min. workpiece radius=430 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=63,9 cm3

Technical specifications


Attributes
Logistic Weight186Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 68.33 excl. VAT
/ Each
Ā£ 82.00 incl. VAT
  • Delivery usually within ( 2 ) days