FESTO 193553 VACUUM GENERATOR VN-07-M-I3-PQ2-VQ2


VN pneumatic vacuum suction nozzle

References
festo:VN-07-M-I3-PQ2-VQ2
rubix:119A5652
manufacturer :193553
ean:4052568080136
VN-07-M-I3-PQ2-VQ2 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193553 VACUUM GENERATOR VN-07-M-I3-PQ2-VQ2


Vacuum generator VN-07-M-I3-PQ2-VQ2 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,7 mm, Grid dimension=13 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x16x16Ā mm
Logistic Weight16,5Ā g
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 33.40 excl. VAT
/ Each
Ā£ 40.08 incl. VAT
  • Delivery usually within ( 2 ) days