FESTO 532624 VACUUM GENERATOR VN-05-M-I3-PQ2-VQ2-A


VN Vacuum generator pneumatic

References
festo:VN-05-M-I3-PQ2-VQ2-A
rubix:119A3621
manufacturer :532624
ean:4052568086169
VN-05-M-I3-PQ2-VQ2-A Vacuum generator
brand logo
Technical specifications
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Product details : FESTO 532624 VACUUM GENERATOR VN-05-M-I3-PQ2-VQ2-A


Vacuum generator VN-05-M-I3-PQ2-VQ2-A With ejector pulse. In-line, high vacuum, width 14 mm. With plug connector. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14,5 mm, Assembly Position=Any, Ejector characteristic=(* Inline, * High vacuum), Integrated function=Ejector pulse valve, pneumatic

Technical specifications


Attributes
Logistic Weight40Ā g
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, steel, wrought aluminum alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 68.20 excl. VAT
/ Each
Ā£ 81.84 incl. VAT
  • Delivery usually within ( 8 ) days