FESTO 189300 SUCTION CUP COMPLETE ESS-30-SU


Suction cup ESS-30

References
festo:ESS-30-SU
rubix:121A1460
manufacturer :189300
ean:4052568042158
ESS-30-SU Suction cup complete
brand logo
Technical specifications
Materialpolyurethane
See all Specifications

Product details : FESTO 189300 SUCTION CUP COMPLETE ESS-30-SU


Suction cup complete ESS-30-SU easily interchangeable, Min. workpiece radius=110 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight12,8Ā g
Materialpolyurethane
Show UNSPSC/ECL@SS
Ā£ 12.88 excl. VAT
/ Each
Ā£ 15.46 incl. VAT
  • Delivery usually within ( 2 ) days