References
Festo:ESS-20-EU
Rubix:120A6736
Manufacturer :189339
EAN:4052568042332

Documents
Product details : FESTO 189339 SUCTION CUP COMPLETE ESS-20-EU
Suction cup complete ESS-20-EU easily interchangeable, Min. workpiece radius=30 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,84 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 9,14 g |
|---|---|
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Delivery usually within ( 2 ) days