FESTO 193516 VACUUM GENERATOR VN-05-H-T3-PQ2-VA4-RQ2


VN pneumatic vacuum suction nozzle

References
festo:VN-05-H-T3-PQ2-VA4-RQ2
rubix:119A4033
manufacturer :193516
ean:4052568079970
VN-05-H-T3-PQ2-VA4-RQ2 Vacuum generator
brand logo
Technical specifications
Materialaluminium wrought alloy, nbr, pom, nickel-plated brass
See all Specifications

Product details : FESTO 193516 VACUUM GENERATOR VN-05-H-T3-PQ2-VA4-RQ2


Vacuum generator VN-05-H-T3-PQ2-VA4-RQ2 Standard, high vacuum, width 14 mm, T shape with push-in connector. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight25,56Ā g
Materialaluminium wrought alloy, nbr, pom, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 38.00 excl. VAT
/ Each
Ā£ 45.60 incl. VAT
  • Delivery usually within ( 8 ) days