FESTO 532635 VACUUM GENERATOR VN-07-N-I3-PQ2-VQ2-A


VN Vacuum generator pneumatic

References
festo:VN-07-N-I3-PQ2-VQ2-A
rubix:119A3631
manufacturer :532635
ean:4052568165260
VN-07-N-I3-PQ2-VQ2-A Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Product details : FESTO 532635 VACUUM GENERATOR VN-07-N-I3-PQ2-VQ2-A


Vacuum generator VN-07-N-I3-PQ2-VQ2-A With ejector pulse. In-line, high vacuum, width 14 mm. With plug connector. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14,5 mm, Assembly Position=Any, Ejector characteristic=(* Inline, * High suction volume), Integrated function=Ejector pulse valve, pneumatic

Technical specifications


Attributes
Logistic Weight49,6Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, steel, wrought aluminum alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 89.23 excl. VAT
/ Each
Ā£ 107.08 incl. VAT
  • Delivery usually within ( 8 ) days