FESTO 193609 VACUUM GENERATOR VN-05-L-T3-PQ2-VA4-RO1
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-L-T3-PQ2-VA4-RO1
Rubix:119A4203
Manufacturer :193609
EAN:4052568080426

Technical specifications
| Material | aluminium wrought alloy, nickel-plated brass, nbr, pom, pe |
|---|
Documents
Product details : FESTO 193609 VACUUM GENERATOR VN-05-L-T3-PQ2-VA4-RO1
Vacuum generator VN-05-L-T3-PQ2-VA4-RO1 Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)
Technical specifications
Attributes
| Logistic Weight | 25,62 g |
|---|---|
| Material | aluminium wrought alloy, nickel-plated brass, nbr, pom, pe |
Show UNSPSC/ECL@SS
£ 45.24 excl. VAT
/ Each
£ 54.29 incl. VAT
- Delivery usually within ( 11 ) days