FESTO 532632 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RO1-A
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-07-H-T3-PI4-VI4-RO1-A
Rubix:119A3628
Manufacturer :532632
EAN:4052568165239

Technical specifications
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, re, steel, wrought aluminum alloy |
|---|
Documents
Product details : FESTO 532632 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RO1-A
Vacuum generator VN-07-H-T3-PI4-VI4-RO1-A With ejector pulse. Standard, high vacuum, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Logistic Weight | 52,8 g |
|---|---|
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, re, steel, wrought aluminum alloy |
Show UNSPSC/ECL@SS
£ 107.09 excl. VAT
/ Each
£ 128.51 incl. VAT
- Delivery usually within ( 6 ) days