FESTO 193517 VACUUM GENERATOR VN-07-H-T3-PQ2-VA4-RQ2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-H-T3-PQ2-VA4-RQ2
rubix:119A5657
manufacturer :193517
ean:4052568079987
VN-07-H-T3-PQ2-VA4-RQ2 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
See all Specifications

Product details : FESTO 193517 VACUUM GENERATOR VN-07-H-T3-PQ2-VA4-RQ2


Vacuum generator VN-07-H-T3-PQ2-VA4-RQ2 Standard, high vacuum, width 14 mm, T shape with push-in connector. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight23,52Ā g
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 39.94 excl. VAT
/ Each
Ā£ 47.93 incl. VAT
  • Delivery usually within ( 2 ) days