FESTO 525981 SUCTION CUP COMPLETE ESS-60-GT-G1/4-I


Suction cup ESS-60

References
festo:ESS-60-GT-G1/4-I
rubix:120A5044
manufacturer :525981
ean:4052568083120
ESS-60-GT-G1/4-I Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525981 SUCTION CUP COMPLETE ESS-60-GT-G1/4-I


Suction cup complete ESS-60-GT-G1/4-I easily interchangeable, Height compensator for suction-cup holder=6 mm, Min. workpiece radius=75 mm, Nominal size=2,5 mm, Suction cup diameter=60 mm, Suction cup volume=11,3 cm3

Technical specifications


Attributes
Logistic Weight30,1Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 34.47 excl. VAT
/ Each
Ā£ 41.36 incl. VAT
  • Delivery usually within ( 6 ) days