FESTO 532644 VACUUM GENERATOR VN-14-H-T4-PQ3-VQ3-RO2-M
VN Vacuum generators pneumatic
See technical informationSee documentsReferences
Festo:VN-14-H-T4-PQ3-VQ3-RO2-M
Rubix:119A3636
Manufacturer :532644
EAN:4052568165352
Documents
Product details : FESTO 532644 VACUUM GENERATOR VN-14-H-T4-PQ3-VQ3-RO2-M
vacuum generator VN-14-H-T4-PQ3-VQ3-RO2-M With built-in solenoid valve. Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Material | nbr, pom, die-cast aluminium, pu foam, nickel-plated brass |
|---|
Show UNSPSC/ECL@SS
£ 131.28 excl. VAT
/ Each
£ 157.54 incl. VAT
- Delivery usually within ( 2 ) days