FESTO 189345 SUCTION CUP COMPLETE ESS-30-EF


Suction cup ESS-30

References
festo:ESS-30-EF
rubix:120A6742
manufacturer :189345
ean:4052568078744
ESS-30-EF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189345 SUCTION CUP COMPLETE ESS-30-EF


Suction cup complete ESS-30-EF easily interchangeable, Min. workpiece radius=50 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=2,12 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight14,5Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 32.57 excl. VAT
/ Each
Ā£ 39.08 incl. VAT
  • Delivery usually within ( 2 ) days