FESTO 189264 SUCTION CUP COMPLETE ESS-2-SN


Suction cup ESS-2

References
festo:ESS-2-SN
rubix:121A4073
manufacturer :189264
ean:4052568041816
ESS-2-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189264 SUCTION CUP COMPLETE ESS-2-SN


Suction cup complete ESS-2-SN Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=0,6 mm, Suction cup diameter=2 mm, Suction cup volume=0,002 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,9Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 7.70 excl. VAT
/ Each
Ā£ 9.24 incl. VAT
  • Delivery usually within ( 2 ) days