References
Festo:ESS-60-EF
Rubix:120A5565
Manufacturer :189357
EAN:4052568149918

Documents
Product details : FESTO 189357 SUCTION CUP COMPLETE ESS-60-EF
Suction cup complete ESS-60-EF easily interchangeable, Min. workpiece radius=120 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=19,77 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 71,55 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 107.12 excl. VAT
/ Each
£ 128.54 incl. VAT
- Delivery usually within ( 2 ) days