FESTO 171061 VACUUM GENERATOR VADMI-200-LS-P
VADMI Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADMI-200-LS-P
Rubix:119A6453
Manufacturer :171061
EAN:4052568140601

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 171061 VACUUM GENERATOR VADMI-200-LS-P
Vacuum generator VADMI-200-LS-P With Air-saving circuit and plug sockets with cable Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Air-saving circuit, electrical, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 738,7 g |
|---|---|
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 1,084.14 excl. VAT
/ Each
£ 1,300.97 incl. VAT
- Delivery usually within ( 8 ) days