FESTO 189333 SUCTION CUP COMPLETE ESS-200-SF


Suction cup ESS-200

References
festo:ESS-200-SF
rubix:120A6644
manufacturer :189333
ean:4052568149901
ESS-200-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189333 SUCTION CUP COMPLETE ESS-200-SF


Suction cup complete ESS-200-SF easily interchangeable, Min. workpiece radius=680 mm, Nominal size=10 mm, Suction cup diameter=200 mm, Suction cup volume=245,454 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight1745Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 678.62 excl. VAT
/ Each
Ā£ 814.34 incl. VAT
  • Delivery usually within ( 2 ) days