References
Festo:ESS-50-CS
Rubix:132A5154
Manufacturer :189407
EAN:4052568078881

Documents
Product details : FESTO 189407 SUCTION CUP COMPLETE ESS-50-CS
Suction cup complete ESS-50-CS easily interchangeable, Suction cup height compensator=17,5 mm, Min. workpiece radius=180 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=38,92 cm3
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 36.56 excl. VAT
/ Each
£ 43.87 incl. VAT
- Delivery usually within ( 2 ) days