References
Festo:ESS-80-SS
Rubix:120A6397
Manufacturer :189320
EAN:4052568078683

Documents
Product details : FESTO 189320 SUCTION CUP COMPLETE ESS-80-SS
Suction cup complete ESS-80-SS easily interchangeable, Min. workpiece radius=400 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=19,312 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 181,76 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ Each
£ 65.04 incl. VAT
- Delivery usually within ( 2 ) days