FESTO 189303 SUCTION CUP COMPLETE ESS-30-SNA


Suction cup ESS-30

References
festo:ESS-30-SNA
rubix:133A6660
manufacturer :189303
ean:4052568042172
ESS-30-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189303 SUCTION CUP COMPLETE ESS-30-SNA


Suction cup complete ESS-30-SNA easily interchangeable, Min. workpiece radius=110 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=0,867 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight12,2Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 17.63 excl. VAT
/ Each
Ā£ 21.16 incl. VAT
  • Delivery usually within ( 2 ) days