FESTO 525996 SUCTION CUP COMPLETE ESS-50-BT-G1/4


Suction cup ESS-50

References
festo:ESS-50-BT-G1/4
rubix:120A5215
manufacturer :525996
ean:4052568083274
ESS-50-BT-G1/4 Suction cup complete
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
See all Specifications

Product details : FESTO 525996 SUCTION CUP COMPLETE ESS-50-BT-G1/4


Suction cup complete ESS-50-BT-G1/4 easily interchangeable, Height compensator for suction-cup holder=10 mm, Min. workpiece radius=40 mm, Nominal size=2,5 mm, Suction cup diameter=50 mm, Suction cup volume=17,6 cm3

Technical specifications


Attributes
Logistic Weight34,36Ā g
Materialpolyurethane high-performance elastomer
Show UNSPSC/ECL@SS
Ā£ 43.72 excl. VAT
/ Each
Ā£ 52.46 incl. VAT
  • Delivery usually within ( 6 ) days