FESTO 193631 VACUUM GENERATOR VN-05-N-T3-PI4-VI4-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-N-T3-PI4-VI4-RO1
rubix:119A4208
manufacturer :193631
ean:4052568080488
VN-05-N-T3-PI4-VI4-RO1 Vacuum generator
brand logo
Technical specifications
MaterialAnodised wrought aluminium alloy, nickel-plated brass, NBR, POM, PE, wrought aluminium alloy
See all Specifications

Product details : FESTO 193631 VACUUM GENERATOR VN-05-N-T3-PI4-VI4-RO1


Vacuum generator VN-05-N-T3-PI4-VI4-RO1 In-line, high suction rate, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Inline)

Technical specifications


Attributes
Logistic Weight24,01Ā g
MaterialAnodised wrought aluminium alloy, nickel-plated brass, NBR, POM, PE, wrought aluminium alloy
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 8 ) days