FESTO 189314 SUCTION CUP COMPLETE ESS-60-SN


Suction cup ESS-60

References
festo:ESS-60-SN
rubix:121A3946
manufacturer :189314
ean:4052568042264
ESS-60-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189314 SUCTION CUP COMPLETE ESS-60-SN


Suction cup complete ESS-60-SN easily interchangeable, Min. workpiece radius=350 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight52,25Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 23.70 excl. VAT
/ Each
Ā£ 28.44 incl. VAT
  • Delivery usually within ( 2 ) days