FESTO 193610 VACUUM GENERATOR VN-07-L-T3-PQ2-VA4-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-07-L-T3-PQ2-VA4-RO1
rubix:119A4204
manufacturer :193610
ean:4052568080433
VN-07-L-T3-PQ2-VA4-RO1 Vacuum generator
brand logo
Technical specifications
Materialaluminium wrought alloy, nickel-plated brass, nbr, pom, pe
See all Specifications

Product details : FESTO 193610 VACUUM GENERATOR VN-07-L-T3-PQ2-VA4-RO1


Vacuum generator VN-07-L-T3-PQ2-VA4-RO1 Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer Vacuum Connection with male thread. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight27,2Ā g
Materialaluminium wrought alloy, nickel-plated brass, nbr, pom, pe
Show UNSPSC/ECL@SS
Ā£ 47.38 excl. VAT
/ Each
Ā£ 56.86 incl. VAT
  • Delivery usually within ( 2 ) days