FESTO 532643 VACUUM GENERATOR VN-10-L-T3-PI4-VI4-RO1-A


VN Vacuum generator pneumatic

References
festo:VN-10-L-T3-PI4-VI4-RO1-A
rubix:119A3635
manufacturer :532643
ean:4052568165345
VN-10-L-T3-PI4-VI4-RO1-A Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pom-reinforced, pe, steel, wrought aluminum alloy
See all Specifications

Product details : FESTO 532643 VACUUM GENERATOR VN-10-L-T3-PI4-VI4-RO1-A


Vacuum generator VN-10-L-T3-PI4-VI4-RO1-A With ejector pulse. Standard, high suction rate, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Logistic Weight52,75Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pom-reinforced, pe, steel, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 115.89 excl. VAT
/ Each
Ā£ 139.07 incl. VAT
  • Delivery usually within ( 2 ) days