FESTO 193549 VACUUM GENERATOR VN-07-M-T3-PI4-VI4-RO1
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-07-M-T3-PI4-VI4-RO1
Rubix:119A3080
Manufacturer :193549
EAN:4052568080112

Technical specifications
| Material | anodised wrought aluminium alloy, nickel-plated brass, nbr, pom, pe, wrought aluminium alloy |
|---|
Documents
Product details : FESTO 193549 VACUUM GENERATOR VN-07-M-T3-PI4-VI4-RO1
Vacuum generator VN-07-M-T3-PI4-VI4-RO1 In-line, high vacuum, width 14 mm, with female thread and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline)
Technical specifications
Attributes
| Logistic Weight | 24,9 g |
|---|---|
| Material | anodised wrought aluminium alloy, nickel-plated brass, nbr, pom, pe, wrought aluminium alloy |
Show UNSPSC/ECL@SS
£ 39.41 excl. VAT
/ Each
£ 47.29 incl. VAT
- Delivery usually within ( 6 ) days