FESTO 193544 VACUUM GENERATOR VN-05-M-T3-PI4-VI4-RI4
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-05-M-T3-PI4-VI4-RI4
Rubix:119A5660
Manufacturer :193544
EAN:4052568080082

Documents
Product details : FESTO 193544 VACUUM GENERATOR VN-05-M-T3-PI4-VI4-RI4
Vacuum generator VN-05-M-T3-PI4-VI4-RI4 In-line, high vacuum, width 14 mm, with female thread. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 21,94 g |
|---|---|
| Material | anodised aluminium wrought alloy, nbr, pom |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 11 ) days