FESTO 193555 VACUUM GENERATOR VN-05-M-I3-PQ2-VT2


VN pneumatic vacuum suction nozzle

References
festo:VN-05-M-I3-PQ2-VT2
rubix:119A5661
manufacturer :193555
ean:4052568080150
VN-05-M-I3-PQ2-VT2 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193555 VACUUM GENERATOR VN-05-M-I3-PQ2-VT2


Vacuum generator VN-05-M-I3-PQ2-VT2 In-line, high vacuum, width 14 mm, with plug connector and push-in sleeve. Nominal size, Laval nozzle=0,45 mm, Grid dimension=13 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistic Weight12,66Ā g
Materialnbr, pom, aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 2 ) days