FESTO 162522 VACUUM GENERATOR VADM-300-P
VADM Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADM-300-P
Rubix:119A6451
Manufacturer :162522
EAN:4052568131449

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162522 VACUUM GENERATOR VADM-300-P
Vacuum generator VADM-300-P Nominal size, Laval nozzle=3 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 447 g |
|---|---|
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 822.22 excl. VAT
/ Each
£ 986.66 incl. VAT
- Delivery usually within ( 8 ) days