FESTO 547699 VACUUM GENERATOR CARTRIDGE VN-14-H


VN Vacuum generator cartridge

References
festo:VN-14-H
rubix:119A3759
manufacturer :547699
ean:4052568092894
VN-14-H Vacuum generator cartridge
brand logo
Technical specifications
Materialnbr, pom, wrought aluminum alloy
See all Specifications

Product details : FESTO 547699 VACUUM GENERATOR CARTRIDGE VN-14-H


Vacuum generator cartridge VN-14-H For VN vacuum generators, high vacuum. Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum), Operating pressure=1 - 8 bar, Operating pressure for max. vacuum=3,5 bar

Technical specifications


Attributes
Logistic Weight4,2Ā g
Materialnbr, pom, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 165.25 excl. VAT
/ 5 pieces
Ā£ 198.30 incl. VAT
  • Delivery usually within ( 2 ) days