FESTO 532662 VACUUM GENERATOR VN-30-H-T6-PQ4-VQ5-RO2-M
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-30-H-T6-PQ4-VQ5-RO2-M
Rubix:119A3748
Manufacturer :532662
EAN:4052568165420

Technical specifications
| Material | anodised wrought aluminium alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass |
|---|
Documents
Product details : FESTO 532662 VACUUM GENERATOR VN-30-H-T6-PQ4-VQ5-RO2-M
Vacuum generator VN-30-H-T6-PQ4-VQ5-RO2-M With built-in solenoid valve. Standard, high vacuum, width 24 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=3 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Logistic Weight | 280,1 g |
|---|---|
| Material | anodised wrought aluminium alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 218.92 excl. VAT
/ Each
£ 262.70 incl. VAT
- Delivery usually within ( 2 ) days